Skip Content

DC Speed Control,NEMA 4X,100/200VDC Shunt Wound Volts,0 to 90/180VDC Voltage Output,10 Max. Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

DC Speed Control, NEMA 4X, 100/200VDC Shunt Wound Volts, 0 to 90/180VDC Voltage Output, 10 Max. Amps

Price $481.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13A944
  • Mfr. Model # 253G-200E-7
  • UNSPSC # 26111503
  • Catalog Page # 210
  • Shipping Weight 2.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item DC Speed Control
  • Enclosure NEMA 4X
  • Max. Amps 10
  • Voltage Output 0 to 90/180VDC
  • Speed Range 50:1
  • Rotation Reversable
  • External Switches CW/CCW
  • AC Input Voltage 120/240VAC
  • DC Speed Control SCR
  • HP @ Lower Volts 1/8 to 1
  • HP @ Higher Volts 1/4 to 2
  • Linear Acceleration Adjustable 0.5 to 8 sec.
  • Current/Torque Limit Adjustable
  • Speed Regulation +/-1% with Armature Voltage Feedback, +/-0.5% with Tach Feedback
  • Shunt Wound Volts 100/200VDC
  • Accepts Tach Feedback Yes
  • Dynamic Braking No
  • Power On Light No
  • IR Compensation Adjustable
  • Follower Circuit Yes
  • Mount Type Surface
  • Height 7.25"
  • Depth 2.75"
  • Width 5.53"
  • Operating Temp. -10 Degrees to 45 Degrees C
  • For Use With DCPM and Shunt Motors
  • Standards cULus Listed
  • Includes Isolated 4-20 Current Follower
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about DennisS is loaded.
Additional information about DennisS could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This controller does not have the option to reverse the motor built in. You will have to put an external control between the controller and motor that will also tell the controller to stop the motor before reversing it. There are many available options as how to do this, you will need to get an electrical engineer involved to design a new circuit to do that. However Grainger item # 2LHT6 will be a unit that has the reversing option built in.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about JoshS is loaded.
Additional information about JoshS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-08 T19:57:56.956-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13A944, prod, sort_default
1 of 1
  • 2016-02-08 T19:57:56.957-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13A944, prod, sort_default
1 of 1