Skip Content

DC Speed Control,Chassis,0-12VDC Voltage Output,10 Max. Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

DC Speed Control, Chassis, 0-12VDC Voltage Output, 10 Max. Amps

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 3VU56
  • Mfr. Model # 65E10-12
  • UNSPSC # 39121510
  • Catalog Page # N/A
  • Shipping Weight 0.76 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item DC Speed Control
  • Enclosure Chassis
  • Max. Amps 10
  • Voltage Output 0-12VDC
  • Speed Range 30:1
  • Rotation Single Direction
  • External Switches CW
  • DC Input Voltage 12VDC
  • HP @ Lower Volts 1/8
  • Linear Acceleration Adjustable 0 to 10 sec.
  • Linear Deceleration Fixed 0.5 sec.
  • Current/Torque Limit Adjustable
  • Speed Regulation +/-1% of Base Speed
  • IR Compensation Adjustable
  • Mount Type Chassis
  • Height 4.25"
  • Depth 1.3"
  • Width 3.63"
  • Operating Temp. -10 Degrees to 45 Degrees C
  • For Use With Low Voltage DC Motors in Portable Battery-powered Equipment for Conveying, Spraying, Pumping and Paper Sorting
  • Includes Speed Potentiometer Knob and Dial Plate
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.