Skip Content

Potentiometer,5K Ohm,8 3/4 In Leads close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Potentiometer, 5K Ohm, 8 3/4 In Leads

Price $39.15 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LHT7
  • Mfr. Model # SA-STOK-WO
  • UNSPSC # 39121104
  • Catalog Page # 345
  • Shipping Weight 0.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPotentiometer
    How can we improve our Technical Specifications?

    Compliance and Restrictions

    None

    Details

    This potentiometer is designed to help provide speed settings for any DC drive.

    Alternate Products

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (3 Questions : 3 Answers)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    2 weeks, 6 days ago
    by
    Read all my Q&A
     
    Please wait while more information about GizmoB is loaded.
    Additional information about GizmoB could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Dear Valued Customer,

    Mounting hole diameter is .377" and the rotation is 320 degrees. Please call us at 1-800-Grainger for more information regarding this specific item. Thank you for using Grainger.com Ask & Answer.
    1 week, 5 days ago
    by
    Read all my Q&A
     
    Please wait while more information about SherriW is loaded.
    Additional information about SherriW could not be loaded.
    -1point
    0out of 1found this answer helpful.
    Was this helpful?helpful0unhelpful1
    1 year, 3 months ago
    by
    Read all my Q&A
     
    Please wait while more information about jjhman is loaded.
    Additional information about jjhman could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    This potentiometer is rated at 0.5 watts and is not designed for major power consumption applications such as rheostats or voltage dividers.

    Thank you for using Grainger Ask & Answer.
    1 year, 3 months ago
    by
    Read all my Q&A
     
    Please wait while more information about ThomasP is loaded.
    Additional information about ThomasP could not be loaded.
    +2points
    2out of 2found this answer helpful.
    Was this helpful?helpful2unhelpful0
    3 years, 1 month ago
    by
    Anonymous
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    "Mounting hole diameter is .377"""
    3 years, 1 month ago
    by
    Anonymous
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-05-26T20:26:02.435-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_2LHT7, prod, sort_default
    1 of 1
    • 2015-05-26T20:26:02.437-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_2LHT7, prod, sort_default
    1 of 1