Skip Content

DC Speed Control,NEMA 4X,0 to 90/180VDC Voltage Output,10 Max. Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

DC Speed Control, NEMA 4X, 0 to 90/180VDC Voltage Output, 10 Max. Amps

Price $1,228.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2LHU2
  • Mfr. Model # MD3E
  • UNSPSC # 39121104
  • Catalog Page # 345
  • Shipping Weight 2.28 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item DC Speed Control
  • Enclosure NEMA 4X
  • Max. Amps 10
  • Voltage Output 0 to 90/180VDC
  • Speed Range 50:1
  • Rotation Reversable
  • External Switches CW/CCW
  • AC Input Voltage 120/240VAC
  • DC Speed Control SCR
  • HP @ Lower Volts 1/8 to 1
  • HP @ Higher Volts 1/4 to 2
  • Linear Acceleration Adjustable 0 to 30 sec.
  • Linear Deceleration Adjustable 0 to 30 sec.
  • Speed Regulation +/-1 RPM of Set Speed
  • Accepts Tach Feedback Yes
  • Display Type LED
  • IR Compensation Closed-Loop
  • Follower Circuit Yes
  • Mount Type Wall
  • Height 7.4"
  • Depth 4"
  • Width 5.5"
  • Operating Temp. -10 Degrees to 45 Degrees C
  • For Use With Conveyor Ovens Used in Food Preparation, UV Curing, Heat Shrink Packaging, Industrial Auger and Mixing Equipment, Medical Lab Mixing Equipment, Spray Equipment, Printing Processes, Pumping Systems and Anywhere Accuracy and Closed Loop are Needed with a DC Motor
  • Standards cULus Recognized
  • Includes On/Off Switch, Digital Display and NPN Open Collector Transistor to Accept Tach Feedback
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.