Skip Content

DC Speed Control,NEMA 4/12,100/200VDC Shunt Wound Volts,0 to 90/180VDC Voltage Output,10 Max. Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

DC Speed Control, NEMA 4/12,100/200VDC Shunt Wound Volts, 0 to 90/180VDC Voltage Output, 10 Max. Amps

Price $489.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LHT6
  • Mfr. Model # 253G-200E-29
  • UNSPSC # 39121104
  • Catalog Page # 210
  • Shipping Weight 2.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item DC Speed Control
  • Enclosure NEMA 4/12
  • Max. Amps 10
  • Voltage Output 0 to 90/180VDC
  • Speed Range 50:1
  • Rotation Reversable
  • External Switches CCW
  • AC Input Voltage 120/240VAC
  • DC Speed Control SCR
  • HP @ Lower Volts 1/8 to 1
  • HP @ Higher Volts 1/4 to 2
  • Linear Acceleration Adjustable 0.5 to 8 sec.
  • Linear Deceleration Fixed
  • Current/Torque Limit Adjustable
  • Speed Regulation +/-1% with Armature Voltage Feedback, +/-0.5% with Tach Feedback
  • Shunt Wound Volts 100/200VDC
  • Accepts Tach Feedback Yes
  • Dynamic Braking No
  • IR Compensation Adjustable
  • Follower Circuit No
  • Mount Type Surface
  • Height 7.25"
  • Depth 2.75"
  • Width 5.53"
  • Operating Temp. -10 Degrees to 45 Degrees C
  • For Use With Material Handling, Laboratory, Food Processing, Pump, Fan/Blower, Conveyor, Machine Tool, DC Motor and Spooling Applications
  • Standards cULus Listed
  • Includes Speed Potentiometer Knob, Dial Plate and Forward/Off/Reverse Switch
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

reversing question

what is needed to reverse the motor. The speed control is listed as reversing but doesn't state what is done to complete this action.
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about dvlelc is loaded.
Additional information about dvlelc could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Panel Switch is used to operate motor in both directions which is marked, FWD/OFF/REV.

Thank you for using Grainger Ask & Answer.
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:04:17.853-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2LHT6, prod, sort_default
1 of 1
  • 2016-02-06 T20:04:17.854-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2LHT6, prod, sort_default
1 of 1