Skip Content

Rubber Sealant, White, 10.1 oz., Tube close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

DAP

Rubber Sealant, White, 10.1 oz., Tube

Price $10.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5A464
  • Mfr. Model # 08646
  • UNSPSC # 31201606
  • Catalog Page # N/A
  • Catalog Group # D0262
  • Shipping Weight 0.77 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Watertight and flexible sealant. Can be used to make gaskets. Not paintable. FDA certified for food contact when cured and washed.

View More

Technical Specs

  • Item Rubber Sealant
  • Base Silicone
  • Size 10.1 oz.
  • Container Type Tube
  • Color White
  • Specific Gravity 0.96
  • Performance Temp. Range -40 Degrees to 400 Degrees F
  • Substrates Glass, Ceramic, Fiberglass, Wood, Brick, Metal, Drywall, Tile, Concrete, Canvas, Porcelain, Plastics and Rubbers, Painted Surface, Non-Oily Wood
  • Flash Point Greater Than 200 Degrees F
  • Full Cure 24 hr.
  • Application Time 20 min.
  • Application Temp. Range -35 Degrees to 140 Degrees F
  • Characteristics Watertight, Flexible, 10-20 min. Tack Free Time, 5-10 min. Tooling Time
  • VOC 28.8g/L
  • For Use With Standard Caulk Gun
  • Application Indoor and Outdoor Use, Ideal for caulking and sealing Windows and door, Gutters and vents, Siding and trim, Molding
  • Meets ASTM C719, Meets C920 Specification For Class 25
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.