Skip Content

Concrete Sealant Gray, Sealant Application: Multipurpose/Construction, 10.1 oz. Size, Tube close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

DAP

Concrete Sealant Gray, Sealant Application: Multipurpose/Construction, 10.1 oz. Size, Tube

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 1LYG9
  • Mfr. Model # 18814
  • UNSPSC # 31201616
  • Catalog Page # N/A
  • Shipping Weight 1.16 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Multipurpose/Construction Caulk & Sealants
Polyurethane Concrete Sealant
Permanently flexible.

View More

Technical Specs

  • Item Concrete Sealant
  • Base Polyurethane
  • Size 10.1 oz.
  • Container Type Tube
  • Color Gray
  • Specific Gravity 1.4
  • Performance Temp. Range -40 Degrees to 170 Degrees F
  • Substrates Adheres to Wood, Concrete, Aluminum, Glass, Metal, Vinyl, Stucco, Asphalt, Fiberglass, Masonry, Brick, Stone, Plastic
  • Flash Point Greater Than 200 Degrees F
  • Full Cure 4 to 7 days
  • Application Time 5 min.
  • Application Temp. Range 40 Degrees to 100 Degrees F
  • Characteristics Forms Watertight Weatherproof Seal, Permanently Flexible, Polyurethane, 3-6 hr. Tack Free Time
  • VOC 36g/L
  • Application Ideal for use on Window and door perimeters, Horizontal and vertical joints, Aluminum, vinyl or fiber-cement siding, Siding corner joints, Expansion and control joints, Pre-cast panels, Fascia, Tuck pointing, Ducts, vents, skylights, Common roofing detail applications, Foundations, chimneys, Flashing, eaves, downspouts
  • Meets Meets or Exceeds Federal Specification TT S 00230C, Type II, Class A and ASTM C920, Type S, Grade NS, Class 35, Certified To The NSF/ANSI Standard 61 For Potable Water
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Good product for sealing unexposed tuck pointand expansion joints. Flows easy and has good durability compared to other products. September 26, 2012
  • 2016-05-04 T22:03:24.961-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1LYG9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.