Skip Content

Ready-Mixed Multi-Purpose Patching Compound, 1 gal. Size, Off White Color, Container Type: Pail close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

DAP

Ready-Mixed Multi-Purpose Patching Compound, 1 gal. Size, Off White Color, Container Type: Pail

Price $24.61 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2GLA7
  • Mfr. Model # 58555
  • UNSPSC # 30161507
  • Catalog Page # 1726
  • Shipping Weight 14.28 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Drywall Repair Compounds
Use with gypsum, drywall, nailheads, corner beads, wood, plastic, brick, plaster, metal, stucco, masonry, and concrete.
Presto Patch® Multipurpose
Ready mixed patching compound for filling, leveling, and patching holes.

View More

Technical Specs

  • Item Ready-Mixed Multi-Purpose Patching Compound
  • Size 1 gal.
  • Container Type Pail
  • Color Off White
  • VOC VOC Compliant
  • Flash Point Greater Than 200 Degrees F
  • Temp. Range -20 Degrees to 120 Degrees F
  • Dry Time 5 hr.
  • Dry Time Recoat Not Specified
  • Dry Time Tack Free Not Specified
  • Traffic Hours Not Specified
  • Application Time Not Specified
  • Setting Time Not Specified
  • Functional Cure Not Specified
  • Adheres To Drywall, Plaster, Concrete, Wood, Masonry
  • Application Fill, Level Or Patch Cracks and Holes In Interior and Exterior Surfaces
  • For Use With Drywall, Plaster, Concrete, Wood, Masonry
  • Characteristics Smooth Working Consistency, Dries Quickly With Minimal Shrinkage
  • Yield Strength Not Specified
  • Meets OSHA 1910.134 and ANSI Z88.2, VOC Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.