Skip Content

Patch and Resurfacer,10 lb.,Pack,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Patch and Resurfacer, 10 lb., Pack, Gray

Price $23.24 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10L519
  • Mfr. Model # 10468
  • UNSPSC # 31201606
  • Catalog Page # N/A
  • Shipping Weight 11.75 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPatch and Resurfacer
  • ColorGray
  • Number of Components1
  • Size10 lb.
  • Container TypePack
  • CoverageNot Specified
  • VOC0.3g/L
  • Flash PointLess Than 200 Degrees F
  • Application Time15 min.
  • Dry Time30 min.
  • Dry Time Recoat1 hr.
  • Dry Time Tack Free30 min.
  • Functional Cure24 hr.
  • Adheres ToConcrete, Masonry, Brick, Stone, Stucco, Wood Subfloor
  • ApplicationWeather-Resistant Polymer Fortified That Is Great for Walls, Steps, Sidewalks and Patios, Use to Resurface Low Areas
  • For Use WithConcrete, Masonry, Brick, Stone, Stucco, Wood Subfloor
  • CharacteristicsResists Cracking, Weather Resistant, Fast Setting, Polymer Fortified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I have an older terrazo floor that had carpet over it. When the carpet was removed it left holes in the terrazo. I am looking for something to patch this.
Thanks
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about BBFL is loaded.
Additional information about BBFL could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
DAP® Concrete Patcher & Resurfacer (Dry Mix) can be used for terrazzo repair.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about DAPProductExpert is loaded.
Additional information about DAPProductExpert could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-28T19:37:05.501-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10L519, prod, sort_default
1 of 1
  • 2015-07-28T19:37:05.503-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10L519, prod, sort_default
1 of 1