Skip Content

Gray Patch and Resurfacer, 5 lb. Size, Coverage: Not Specified close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

DAP

Gray Patch and Resurfacer, 5 lb. Size, Coverage: Not Specified

Price $11.47 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10L518
  • Mfr. Model # 10466
  • UNSPSC # 31201606
  • Catalog Page # N/A
  • Shipping Weight 5.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Patch and Resurfacer
  • Color Gray
  • Number of Components 1
  • Size 5 lb.
  • Container Type Pack
  • Coverage Not Specified
  • VOC 0.3g/L
  • Flash Point Less Than 200 Degrees F
  • Application Time 15 min.
  • Dry Time 30 min.
  • Dry Time Recoat 1 hr.
  • Dry Time Tack Free 30 min.
  • Functional Cure 24 hr.
  • Adheres To Concrete, Masonry, Brick, Stone, Stucco, Wood Subfloor
  • Application Weather-Resistant Polymer Fortified That Is Great for Walls, Steps, Sidewalks and Patios, Use to Resurface Low Areas
  • For Use With Concrete, Masonry, Brick, Stone, Stucco, Wood Subfloor
  • Characteristics Resists Cracking, Weather Resistant, Fast Setting, Polymer Fortified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.