Skip Content

Caulk, Sealant Application: Window and Door, 10.1 oz. Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

DAP

Caulk, Sealant Application: Window and Door, 10.1 oz. Size

Price $5.77 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3AZZ5
  • Mfr. Model # 18124
  • UNSPSC # 31201606
  • Catalog Page # 2795
  • Catalog Group # D0257
  • Shipping Weight 1.14 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Caulk
  • Base Acrylic Latex, Silicone
  • Size 10.1 oz.
  • Container Type Tube
  • Color Dark Bronze
  • Specific Gravity 1.69
  • Performance Temp. Range 40 Degrees to 100 Degrees F
  • Substrates Wood, Brick, Glass, Drywall, Ceramic, Metal, Plaster, Drywall
  • Flash Point Greater Than 200 Degrees F
  • Application Time 10 min.
  • Application Temp. Range -20 Degrees to 180 Degrees F
  • Characteristics Watertight, Flexible, Paintable, Mildew Resistant, Water Clean Up, 35 yr. Durability
  • VOC 39.1g/L
  • For Use With Standard Caulk Gun
  • Application Interior and Exterior Use
  • Meets ASTM C834
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.