Skip Content

Caulk, Sealant Application: Window and Door, 10.1 oz. Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

DAP

Caulk, Sealant Application: Window and Door, 10.1 oz. Size

Price $5.77 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3AZZ1
  • Mfr. Model # 18401
  • UNSPSC # 31201606
  • Catalog Page # 2795
  • Catalog Group # D0257
  • Shipping Weight 0.78 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Caulk
  • Base Acrylic Latex, Silicone
  • Size 10.1 oz.
  • Container Type Tube
  • Color Crystal Clear
  • Specific Gravity 1.03
  • Performance Temp. Range -20 Degrees to 180 Degrees F
  • Substrates Wood, Brick, Glass, Drywall, Ceramic, Metal, Plaster, Drywall
  • Flash Point Greater Than 200 Degrees F
  • Application Time 10 min.
  • Application Temp. Range 40 Degrees to 100 Degrees F
  • Characteristics Watertight, Flexible, Paintable, Mildew Resistant, Water Clean Up, 10 min. Tooling Time, 30 min. Tack-Free Time
  • VOC 64.8g/L
  • For Use With Standard Caulk Gun
  • Application Indoor and Outdoor Use, Ideal for caulking and sealing Windows and door frames, Eaves, Baseboards, Pipes, Molding, Vents, Siding and trim, Corner Joints, Ducts
  • Meets ASTM C834
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Jymm is loaded.
Additional information about Jymm could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, this item has a 1 year minimum shelf life. If you need further assistance, please contact us at 888-361-8649.
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:05:31.523-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3AZZ1, prod, sort_default
1 of 1
  • 2016-02-06 T20:05:31.525-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3AZZ1, prod, sort_default
1 of 1