Skip Content

Lightweight Wallboard Joint Compound1 gal. Size, White Color, Container Type: Pail close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Lightweight Wallboard Joint Compound1 gal. Size, White Color, Container Type: Pail

Price $15.41 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2GKY6
  • Mfr. Model # 10114
  • UNSPSC # 30161507
  • Catalog Page # 3136
  • Shipping Weight 11.54 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLightweight Wallboard Joint Compound
  • Size1 gal.
  • Container TypePail
  • ColorWhite
  • VOCCompliant
  • Flash PointGreater Than 200 Degrees F
  • Temp. Range-20 Degrees to 120 Degrees F
  • Dry Time24 hr.
  • Dry Time RecoatNot Specified
  • Dry Time Tack FreeNot Specified
  • Traffic HoursNot Specified
  • Application TimeNot Specified
  • Setting TimeNot Specified
  • Functional CureNot Specified
  • Adheres ToGypsum, Drywall, Nailheads, Metal and Plastic Corner Beads
  • ApplicationUsed to Finish Panel Joints
  • For Use WithGypsum, Drywall
  • CharacteristicsNon-shrink, Sands Easily, Requires Fewer Coats
  • Yield StrengthNot Specified
  • MeetsOSHA 1910.134 and ANSI Z88.2, VOC Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.