Skip Content

Adhesive Caulk, Sealant Application: Kitchen and Bath, 5.5 oz. Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

DAP

Adhesive Caulk, Sealant Application: Kitchen and Bath, 5.5 oz. Size

Price $4.99 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5E080
  • Mfr. Model # 18001
  • NSN # 8030-01-295-4918
  • UNSPSC # 31201606
  • Catalog Page # 2798
  • Catalog Group # D9107
  • Shipping Weight 0.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Adhesive Caulk
  • Base Latex
  • Size 5.5 oz.
  • Container Type Tube
  • Color White
  • Specific Gravity 1.57 to 1.59
  • Performance Temp. Range -20 Degrees to 150 Degrees F
  • Substrates Ceramic, Tile, Glass, Wood
  • Flash Point Greater Than 200 Degrees F
  • Application Time 10 min.
  • Application Temp. Range 40 Degrees to 100 Degrees F
  • Characteristics Mildew Resistant, Paintable, Caulk
  • VOC 32.7g/L
  • Application Ideal for Caulking and Sealing Tubs, Sinks, Backsplashes, Shower Stalls, Countertops, Toilets, Fixtures, Repairing Loose Tiles, Other Cracks and Joints
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.