Skip Content

Hand Lamp,25 ft.,13W,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hand Lamp, 25 ft., 13W, 120V

Price $310.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4V363
  • Mfr. Model # 1083-3
  • UNSPSC # 39111518
  • Catalog Page # N/A
  • Shipping Weight 4.35 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hand Lamp
  • Lamp Type Fluorescent
  • Power Source 120VAC
  • Lamp Watts 13
  • Cord Length 25 ft.
  • NEC Cord Designation SJTOOW
  • Gauge/Conductor 18/3
  • Amps 15
  • Replacement Lamps Mfr. No. F13BX/SPX27/827
  • NEMA Plug Configuration 5-15P
  • Housing Material NEoTEX(R)
  • Handle Rubber
  • Color Yellow
  • Length 13-1/2"
  • Lens Material Plastic
  • Mounting Hook
  • Features Butyrate Globe, Nitrile Rubber 80 Shore A Guard
  • Standards National Electric Code 410-42, UL (E59049), CSA (LL85374)
  • Includes 25 feet 18/3 SJTOOW Cord with 3 Prong, NEMA 5-15 Plug, Lamp
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CT, ME, MN, NH, RI, VT and WA.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.