Skip Content

Condensing Unit,3/4HP,115V,R-134A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Condensing Unit, 3/4HP, 115V, R-134A

Price $1,526.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 29AT81
  • Mfr. Model # 114N2027
  • UNSPSC # 40101704
  • Catalog Page # 4203
  • Shipping Weight 85.11 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRefrigeration Condensing Unit
  • TypeIndoor/Outdoor
  • ApplicationMedium Temperature
  • Freezer/Cooler Temp. Range (F)10 Degrees to 50 Degrees
  • Refrigerant TypeR-134A
  • Capacity (BtuH)6952
  • HP0.75
  • Volts/Phase115/1
  • Amps19.3
  • Hz60
  • Liquid Line Size (In.)1/4
  • Suction Line Size (In.)3/8
  • Height (In.)13.4
  • Width (In.)16.9
  • Depth (In.)19
  • Weight (Lbs.)85.11
  • Additional FeaturesHigh Efficiency, Metal Fan Shroud for Durability, Low Noise Compressor, Service Valves, Pre-wired Unit, Outdoor Requires Additional Enclosure Mfr. Model No. 119-6040
  • RemarksCapacity Designed for 5 Degrees F Sub Cooling
  • IncludesBX Metal Power Cord, Refrigerant Receiver
  • Agency ComplianceUL
  • MBH @ 95 (F) Ambient, 40 (F) SST9.5
  • MBH @ 95 (F) Ambient, 35 (F) SST8.7
  • MBH @ 95 (F) Ambient, 30 (F) SST7.8
  • MBH @ 95 (F) Ambient, 25 (F) SST6.9
  • MBH @ 95 (F) Ambient, 20 (F) SST6.1
  • MBH @ 95 (F) Ambient, 15 (F) SST5.4
  • MBH @ 95 (F) Ambient, 10 (F) SST4.8
  • MBH @ 95 (F) Ambient, 5 (F) SST4.3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Only Sold to Licensed Company/Individual


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about question12 is loaded.
Additional information about question12 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
A condensing unit is composed of the condenser coil, compressor, and all necessary controls, a compressor is just one component of a refrigeration system.

Thanks for using Grainger Ask and Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-20T19:37:33.955-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_29AT81, prod, sort_default
1 of 1
  • 2015-04-20T19:37:33.956-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_29AT81, prod, sort_default
1 of 1