Skip Content

Scissor Lift Cart, Fixed, 500 lb., Platform Width 20", Platform Length 31-1/2", Raised Height 32-1/2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Scissor Lift Cart, Fixed, 500 lb., Platform Width 20", Platform Length 31-1/2", Raised Height 32-1/2

Price $3,620.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2RDN7
  • Mfr. Model # PLM-250
  • UNSPSC # 24101617
  • Catalog Page # 1484
  • Shipping Weight 178.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Battery-Operated Scissor Lift Carts
• 12V battery included, except No. 2RDN7 has a 24V battery 10A built-in battery charger, operating on 115VAC power Phenolic casters, 2 rigid and 2 swivel, except No. 2RDN7 has 4 swivel casters
Southworth® Dandy Lift™
• ANSI compliant
All electrical components are shielded. High-speed linear actuator. Carts include battery status indicator, onboard charger, On/Off switch, and floor locks.

View More

Technical Specs

  • Item Scissor Lift Cart
  • Load Capacity 500 lb.
  • Frame Material Steel
  • Platform Style Fixed
  • Platform Length 31-1/2"
  • Platform Width 20"
  • Lowered Height 14-1/4"
  • Raised Height 32-1/2"
  • Elevation per Stroke 15/16"
  • Caster Dia. 5"
  • Phase 1
  • Powered By Electric
  • Voltage 24
  • Up Speed Seconds 36
  • Caster Material Phenolic
  • Caster Type (4) Swivel
  • Includes Battery Status Indicator, Onboard Charger, Floor Lock, and Shielded Electrical Components
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.