Skip Content

Scissor Lift Cart,330 lb.,Steel,Fixed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Scissor Lift Cart, 330 lb., Steel, Fixed

Price $3,446.00 / each

Please sign in or register to access lists

Go

Ship to: 63101 (Change)

Go

Invalid Zip Code

ST. LOUIS branch 688

  • Item # 2RDN6
  • Mfr. Model # PLM-150W
  • UNSPSC # 24101617
  • Catalog Page # 1623
  • Shipping Weight 185.0 lbs.
Country of Origin JapanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemScissor Lift Cart
  • Load Capacity330 lb.
  • Frame MaterialSteel
  • Platform StyleFixed
  • Platform Length36"
  • Platform Width24"
  • Lowered Height14-3/4"
  • Raised Height33-1/4"
  • Elevation per Stroke2"
  • Caster Dia.5"
  • Phase1
  • Powered ByElectric
  • Voltage12
  • Up Speed Seconds17
  • Caster MaterialPhenolic
  • Caster Type(2) Rigid, (2) Swivel
  • IncludesBattery Status Indicator, Onboard Charger, Floor Lock, and Shielded Electrical Components
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.