Skip Content

Wine Cooler,1.8 cu ft,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Wine Cooler, 1.8 cu ft, Black

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 6RNP2
  • Mfr. Model # DWC172BL
  • UNSPSC # 48101911
  • Catalog Page # N/A
  • Shipping Weight 49.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wine Cooler
  • Refrigerator Style Compact
  • Color Black
  • Refrigerator Capacity 1.8 cu. ft.
  • Total Capacity 1.8 cu. ft.
  • Refrigerator Temperature Range (C) 6 to 14
  • Refrigerator Temperature Range (F) 43 to 57
  • Number of Doors 1
  • Number of Shelves 2
  • Defrost Automatic
  • Control Type Mechanical
  • Cord Length 5 ft.
  • Voltage 120V
  • Amps 15
  • Door Hinge Side
  • Door Type Swing
  • Features Reversible Hinge
  • Overall Height 20-2/16"
  • Overall Width 17-8/16"
  • Overall Depth 19-11/16"
  • Includes Vinyl Coated Wire Shelves, Staggered Shelf, 17 Bottle Capacity, Tempered Glass Door, Molded Work Top
  • Energy Star Compliant No
  • Standards UL, C-UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.