Skip Content

Refrigerator and Freezer,3.2 cu ft,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Refrigerator and Freezer, 3.2 cu ft, Black

Price $369.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 10N665
  • Mfr. Model # DCR032A2BDD
  • UNSPSC # 24131501
  • Catalog Page # 4192
  • Shipping Weight 54.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Compact Refrigerator with Freezer Section
  • Refrigerator Style Compact
  • Color Black
  • Refrigerator Capacity 3.2 cu. ft.
  • Total Capacity 3.2 cu. ft.
  • Refrigerant Type R600a
  • Refrigerant Charge 20g
  • Refrigerator Temperature Range (C) 0 to 10
  • Refrigerator Temperature Range (F) 32 to 50
  • Number of Doors 1
  • Number of Shelves (1) Full Shelf and (1) Half Shelf
  • Defrost Push Button
  • Control Type Mechanical
  • Cord Length 5 ft.
  • Voltage 115V
  • Amps 15
  • Door Hinge Side
  • Door Type Swing
  • Features Integrated Door Handle, Smooth Back Design, Reversible Door Hinge For Right Or Left Hand Opening
  • Overall Height 32-11/16"
  • Overall Width 17-11/16"
  • Overall Depth 18-8/16"
  • Includes Glass Shelves, Tall Bottle Storage, Beverage Dispensing System, Compact Freezer Section
  • Energy Star Compliant Yes
  • Standards UL, C-UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.