Skip Content

Refrigerator and Freezer,4.3 cu ft,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Refrigerator and Freezer, 4.3 cu ft, White

Price $382.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6RNP7
  • Mfr. Model # DCR044A2WDD
  • UNSPSC # 52141509
  • Catalog Page # 3753
  • Shipping Weight 67.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Compact Refrigerator with Freezer Section
  • Refrigerator Style Compact
  • Color White
  • Refrigerator Capacity 4.4 cu. ft.
  • Overall Height 32-11/16"
  • Overall Width 20-11/16"
  • Overall Depth 20-14/16"
  • Door Type Swing
  • Total Capacity 4.4 cu. ft.
  • Refrigerant Type R600a
  • Refrigerator Temperature Range (C) 0 to 10
  • Refrigerator Temperature Range (F) 32 to 50
  • Number of Doors 1
  • Number of Shelves (2) Full Shelf and (1) Half Shelf
  • Defrost Push Button
  • Control Type Mechanical
  • Cord Length 5 ft.
  • Voltage 115V
  • Amps 15
  • Door Hinge Side
  • Features Reversible Hinge, Integrated Door Handle, Smooth Back Design
  • Includes Glass Shelves, Tall Bottle Storage, Beverage Dispensing System, Compact Freezer Section
  • Standards UL, C-UL Listed
  • Refrigerant Charge 20g
  • Energy Star Compliant Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4.2 out of 5 by 13reviewers.
Rated 2 out of 5 by Poorly made. Ist one was smashed on one side. Not happy with this product. Door is real hard to open and can't be adjusted. Can't get help from dealer. December 22, 2015
Rated 5 out of 5 by Great Fridge Bought the a Fridge for the garage to keep cold beer, water and pop. Works great perfect for a compact spot. Never heard of Danby but it's good quality fridge. Happy with purchase. December 22, 2015
Rated 1 out of 5 by 5 months not working Purchased this in July and it is not working in December December 16, 2015
Rated 5 out of 5 by Love it! I have this in my bedroom and I am loving it. Works great and cools all my drinks very well. December 15, 2015
Rated 4 out of 5 by Nice! Bought this for our Grandson, who is now lliving with us, so he could keep some cold items in his bedroom. Quiet running but door is hard to open (of course that means it really seals well). Door shelving coould be a little more versatile, but all in all, a nice lookiing and running unit. December 15, 2015
Rated 5 out of 5 by Perfect size and features Needed a small refrigerator to hold drinks and bottles for several holiday parties. This one was the best choice for size and price. December 13, 2015
Rated 5 out of 5 by Works great in our Cabana. We bought this for our Cabana next to our pool. It keeps all our drinks cold and we don't have to go in the house when we need a refill. With the hot summers in Havasu it worked great. December 12, 2015
Rated 5 out of 5 by Perfect for our covered deck! Does not take up much space. Fit perfectly on our covered deck. Easy access for for our grandkids. Fits the small easy open bottles for little knes. Perfectly. Easy to move inside during the winter. December 12, 2015
  • 2016-05-02 T02:02:15.775-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_13, tr_13
  • loc_en_US, sid_6RNP7, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.