Skip Content

Refrigerator and Freezer,7.09cu ft,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Refrigerator and Freezer, 7.09cu ft, White

Price $945.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 39E722
  • Mfr. Model # DFF100C1WDB
  • UNSPSC # 24131501
  • Catalog Page # 3753
  • Shipping Weight 148.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Refrigerator and Freezer
  • Refrigerator Style Midsize
  • Color White
  • Refrigerator Capacity 7.11 cu. ft.
  • Freezer Capacity 2.82 cu. ft.
  • Overall Height 59-13/16"
  • Overall Width 23-13/16"
  • Overall Depth 26-7/16"
  • Door Type Swing
  • Total Capacity 10 cu. ft.
  • Refrigerant Type R600a
  • Refrigerator Temperature Range (C) 0 to 10
  • Refrigerator Temperature Range (F) 32 to 50
  • Freezer Temperature Range (C) -18 to -15
  • Freezer Temperature Range (F) 0 to 5
  • Number of Doors 2
  • Number of Shelves (2) Adjustable and Removable Glass Refrigerator Shelves, (1) Adjustable Or Removable Wire Freezer Shelf
  • Defrost Frost Free
  • Control Type Mechanical
  • Cord Length 5 ft.
  • Voltage 115V
  • Amps 15
  • Door Hinge Side
  • Features Space Saving Design, Flush Back, Frost Free Operation, Round Smooth Reversible Door, Recessed Handle, Front leveling Legs, Two Back Rollers for Ease of Movement
  • Includes Ice Cube Trays, Integrated Door Shelving and Egg Storage, See Thru Crisper, Interior Light, Reversible Door Hinge, 1 Year Warranty
  • Standards UL, CSA, C-UL, Energy Guide
  • Refrigerant Charge 49g
  • Energy Star Compliant No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Great fridge, right size, good price. This fridge does just what we needed by providing extra storage space while not taking up much living space. The price was good and the ratings seemed accurate. December 11, 2015
  • 2016-04-27 T23:44:13.838-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_39E722, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.