Skip Content

Mid Size Refrigerator, 9.1 Cu. Ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Mid Size Refrigerator, 9.1 Cu. Ft.

Price: NA

Item no longer available


  • Item # 6RNR2
  • Mfr. Model # DFF9102W
  • UNSPSC # 52141501
  • Catalog Page # N/A
  • Shipping Weight 186.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRefrigerator and Freezer
  • ColorWhite
  • Refrigerator Capacity6.84 cu. ft.
  • Freezer Capacity2.26 cu. ft.
  • Refrigerator Temperature Range (C)-17 to 4
  • Refrigerator Temperature Range (F)0 to 40
  • Freezer Temperature Range (C)-17 to -15
  • Freezer Temperature Range (F)0 to 5
  • DefrostFrost Free
  • Control TypeMechanical
  • Cord Length5 Ft.
  • Voltage120V
  • Amps15
  • Door HingeSide
  • Door TypeSwing
  • IncludesSpace Saving Design, Frost Free Operation, Stainless Steel Door, Mechanical Thermostat, Beverage Dispensing System, Tall Bottle Storage, Adjustable Tempered Glass Shelving, Integrated Door Shelving and Egg Storage, See thru Crisper, Interior Light, Reversible Door Hinge, Scratch Resistant Work Top, Warranty 18 Month.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.