Skip Content

Refrigerator,4.4 cu ft,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Refrigerator, 4.4 cu ft, White

DANBY

Price: $434.75 / each

Please sign in or register to access lists

  • Item # 6RNR0
  • Mfr. Model # DAR440W
  • UNSPSC # 52141501
  • Catalog Page # 4194
  • Shipping Weight 80.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemRefrigerator
  • Refrigerator StyleCompact
  • ColorWhite
  • Refrigerator Capacity4.4 cu. ft.
  • Total Capacity4.4 cu. ft.
  • Refrigerator Temperature Range (C)-17 to 4
  • Refrigerator Temperature Range (F)0 to 40
  • Number of Doors1
  • Number of Shelves2.5
  • DefrostAutomatic
  • Control TypeMechanical
  • Cord Length5 ft.
  • Voltage115V
  • Amps15
  • Door HingeSide
  • Door TypeSwing
  • FeaturesAdjustable Door Shelves, Interior Light, Reversible Door Hinge, Integrated Door Handle
  • Overall Height32-13/16"
  • Overall Width21-12/16"
  • Overall Depth21-1/16"
  • IncludesWire Shelves, Tall Bottle Storage, Beverage Dispensing System
  • Energy Star CompliantYes
  • StandardsUL, C-UL Listed
How can we improve our Product Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.