Skip Content

Refrigerator,2.6 cu ft,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Refrigerator, 2.6 cu ft, Black

Price $344.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 10N668
  • Mfr. Model # DAR026A1BDD
  • UNSPSC # 52141501
  • Catalog Page # 4192
  • Shipping Weight 50.45 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRefrigerator
  • Refrigerator StyleCompact
  • ColorBlack
  • Refrigerator Capacity2.6 cu. ft.
  • Total Capacity2.6 cu. ft.
  • Refrigerator Temperature Range (C)-17 to 4
  • Refrigerator Temperature Range (F)0 to 40
  • Number of Doors1
  • Number of Shelves2.5
  • DefrostAutomatic
  • Control TypeMechanical
  • Cord Length5 ft.
  • Voltage115V
  • Amps15
  • Door HingeSide
  • Door TypeSwing
  • FeaturesReversible Door Swing For Convenient Left Or Right Hand Opening, Integrated Door Handle, Scratch Resistant Work Top Is A Great Place To Store Accessories
  • Overall Height26-15/16"
  • Overall Width17-11/16"
  • Overall Depth20-1/6"
  • IncludesWire Shelves, Tall Bottle Storage, Beverage Dispensing System, Counter-Top All Fridge has Scratch Resistant Work Top
  • Energy Star CompliantYes
  • StandardsUL, C-UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.