Skip Content

Compact Upright Freezer, 4.2 Cu. Ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Compact Upright Freezer, 4.2 Cu. Ft.

Price $878.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6RNR7
  • Mfr. Model # DUFM043A1WDD
  • UNSPSC # 24131602
  • Catalog Page # 4190
  • Shipping Weight 105.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFreezer
  • TypeUpright
  • Freezer Capacity4.2 cu. ft.
  • Temperature Range (C)-12 to -25
  • Temperature Range (F)10.4 to -13
  • Control TypeAdjustable Thermostat
  • ColorWhite
  • DefrostManual
  • Cord Length5 Ft.
  • Voltage120
  • Amps15
  • Door HingeSide
  • Door TypeOne Swing Door
  • Height35-5/8"
  • Width23-1/8"
  • Depth23-11/16"
  • Includes2 Quick Freeze Shelves, 3 Door Shelves, Reversible Door Hinge, Mechanical Thermostat, Manual Defrost Drain
  • Agency ComplianceUL, CSA, Energy Star

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

shelves

Your description of this product states "2 Quick Freeze Shelves, 3 Door Shelves," so does this mean it actually has 5 shelves? Seems like very little room inside for tall items if this is true. Can you post a photo of the inside of this item. Thnx!
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ThomaJo is loaded.
Additional information about ThomaJo could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
What this means is there are 2 shelves in the freezer and 3 shelves on the door of the freezer. The owner's manual has been emailed to you that includes a picture of the inside of this freezer.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1