Skip Content

Upper Body and Shoulder Protector, XXL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Upper Body and Shoulder Protector, XXL

Price $165.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6UZA1
  • Mfr. Model # DCP2000XXL
  • UNSPSC # 46151504
  • Catalog Page # N/A
  • Shipping Weight 4.5 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUpper Body and Shoulder Protector
  • TypeNon-Ballistic
  • Size2XL
  • ColorBlack
  • MaterialEVA Foam
  • Fits Chest Size52 to 56"
  • Closure TypeAdjustable Reinforced Hook and Loop
  • FeaturesShoulder Pads With Hard Shell Plastic Inserts

Compliance and Restrictions

None

Details

Lightweight cellular EVA foam pad design offers maximum range of movement without
sacrificing protection. Neck-roll features 40mm high-density sponge foam, while shoulder
pads have hard shell plastic inserts and foam padding with a durable tight-weave polyester
mesh. Nonballistic. Adjustable reinforced straps with hook-and-loop closure.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.