Skip Content

Upper Body Protection System,2XL,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Upper Body Protection System, 2XL, Black

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 33HX87
  • Mfr. Model # DFX2
  • UNSPSC # 46151503
  • Catalog Page # N/A
  • Catalog Group # H8844
  • Shipping Weight 10.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Upper Body Protection System
  • Type Non-Ballistic
  • Size 2XL
  • Color Black
  • Material Hard Plastic
  • Fits Chest Size 56"
  • Closure Type Hook-and-Loop
  • Features Shoulder Pads With Dual Hard Shell Protectors
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Providing nonballistic upper body protection, this system features 3mm-thick Electrum XK8™ hard shell front and back panels with an innovative 3-panel flex design for excellent movement, comfort, and fit. The hard shell back incorporates a raised center for greater spinal cord protection. Lightweight, shock-absorbing Protium™ foam on the top of the shoulders and upper arms allows a full range of motion. The shoulders and sides have reinforced hook-and-loop straps for a secure and comfortable fit. A large, inside back pocket can hold a hydration system, available separately.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.