Skip Content

Thigh Groin Protector w/ Molle System close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Thigh Groin Protector w/ Molle System

Price $129.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6UZF8
  • Mfr. Model # TG40
  • UNSPSC # 46181505
  • Catalog Page # N/A
  • Shipping Weight 2.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features lightweight cellular EVA foam padding for greater protection from blunt force trauma. Polyester mesh on inside for breathability and comfort. 4" elastic straps with hook-and-loop closure wrap around the thigh for a snug and secure fit. Groin protector is adjustable and removable. Can be worn with Imperialâ„¢ Chest and Shoulder Protector sold separately. Nonballistic design.

View More

Technical Specs

  • Item Thigh Groin Protector w/ Molle System
  • Type 5 Strap with Hook and Loop Closure
  • Size Universal
  • Color Black
  • Material EVA Foam, Polyester Mesh Lining
  • Closure Type Hook and Loop
  • Includes Polyester Mesh Lining
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.