Skip Content

 
Tactical/Military Glove close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tactical/Military Glove

Technical Specs

  • Item Tactical/Military Glove 
  • Color Black 
  • Length 9" 
  • Cuff Hook and Loop Strap 
  • Lining Unlined 
  • Palm Material Cowhide Leather 
  • Back Material Kevlar(R) 
  • Knuckle Padding Material CarbonTek(TM) 
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
DMZ33XXL
2XL

$60.90 / pair

Enter location to check availability
Catalog Page #  2122 

Price $60.90 / pair

Technical Specs

  • Item Tactical/Military Glove
  • Size 2XL
  • Color Black
  • Length 9"
  • Cuff Hook and Loop Strap
  • Lining Unlined
  • Palm Material Cowhide Leather
  • Back Material Kevlar(R)
  • Knuckle Padding Material CarbonTek(TM)
DMZ33LG
L

$60.90 / pair

Enter location to check availability
Catalog Page #  2122 

Price $60.90 / pair

Technical Specs

  • Item Tactical/Military Glove
  • Size L
  • Color Black
  • Length 9"
  • Cuff Hook and Loop Strap
  • Lining Unlined
  • Palm Material Cowhide Leather
  • Back Material Kevlar(R)
  • Knuckle Padding Material CarbonTek(TM)
DMZ33MED
M

$60.90 / pair

Enter location to check availability
Catalog Page #  2122 

Price $60.90 / pair

Technical Specs

  • Item Tactical/Military Glove
  • Size M
  • Color Black
  • Length 9"
  • Cuff Hook and Loop Strap
  • Lining Unlined
  • Palm Material Cowhide Leather
  • Back Material Kevlar(R)
  • Knuckle Padding Material CarbonTek(TM)
DMZ33SM
S

$60.90 / pair

Enter location to check availability
Catalog Page #  2122 

Price $60.90 / pair

Technical Specs

  • Item Tactical/Military Glove
  • Size S
  • Color Black
  • Length 9"
  • Cuff Hook and Loop Strap
  • Lining Unlined
  • Palm Material Cowhide Leather
  • Back Material Kevlar(R)
  • Knuckle Padding Material CarbonTek(TM)
DMZ33XL
XL

$60.90 / pair

Enter location to check availability
Catalog Page #  2122 

Price $60.90 / pair

Technical Specs

  • Item Tactical/Military Glove
  • Size XL
  • Color Black
  • Length 9"
  • Cuff Hook and Loop Strap
  • Lining Unlined
  • Palm Material Cowhide Leather
  • Back Material Kevlar(R)
  • Knuckle Padding Material CarbonTek(TM)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More