Skip Content

Tactical Gear Bag,Blk,Nylon,10x34x12 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tactical Gear Bag, Blk, Nylon, 10x34x12 In

Price $110.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3JYC2
  • Mfr. Model # DB-1
  • UNSPSC # 42171913
  • Catalog Page # N/A
  • Shipping Weight 3.7 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTactical Gear Bag
  • ColorBlack
  • MaterialCordura Nylon
  • Number of Pockets (Inside)2
  • Number of Pockets (Outside)5
  • FeaturesDesigned To Carry Crowd Control And/Or Swat Gear, Includes A Separate Helmet Storage Area, Water Resistant, Heavy-Duty Zippers And Removable Nylon Web Shoulder Strap, Nylon Web Carry Handles, Removable Rigid Bottom, Padded Exterior Walls In Helmet Compartment, 3 Zippered Cargo Pockets And 2 Zippered Mesh Pockets On Exterior, Hook And Loop Straps On The Padded Top For A Baton Or Flashlight

Compliance and Restrictions

None

Details

Designed to carry crowd-control or SWAT gear, the bag has a separate helmet storage area, removable rigid bottom in the main compartment, and padded exterior walls in the helmet compartment. Outside are 3 zippered cargo pockets and 2 zippered mesh pockets to hold a wide variety of items. Hook-and-loop straps on the padded top can be used to secure a baton or flashlight. Heavy-duty zippers and a removable nylon web shoulder strap. Nylon web carrying handles are on the sides and ends for easier handling.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.