Skip Content

Tactical Duty Bag,Blk,Nylon,9x24x12 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tactical Duty Bag, Blk, Nylon, 9x24x12 In

Price $96.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 98101 (Change)

Go

Invalid Zip Code


SEATTLE branch 756

  • Item # 3JYA9
  • Mfr. Model # PB-2
  • UNSPSC # 42171913
  • Catalog Page # N/A
  • Shipping Weight 4.09 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTactical Duty Bag
  • ColorBlack
  • MaterialCordura Nylon
  • Number of Pockets (Inside)2
  • Number of Pockets (Outside)3
  • FeaturesWater Resistant, Hook And Loop Flashlight Or Baton Holder On Top, 3 Heavy Duty Zippered Pouches On Ends, Front Has Expandable Baton Holder, Small Flashlight Pouch, Clipboard And Radio Holders, 2 Zippered Pouches And An Adjustable Divider With Rigid Bottom Inside, Removable Padded Shoulder Strap
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Large storage capacity with lots of pockets. The bag features 3 heavy-duty zippered pouches on the ends. On the front are an expandable baton holder, small flashlight pouch, and holders for a clipboard and radio. Hook-and-loop fasteners on top hold a flashlight or baton holder plus an identification patch.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.