Skip Content

 
Synthetic Leather Cold Protection Gloves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Synthetic Leather Cold Protection Gloves


Technical Specs

  • Cuff Straight 
  • Lining Thinsulate 
  • Color Black 
  • Item Cold Protection Gloves 
  • Palm Material Synthetic Leather 
  • Palm Construction GripSkin(TM) 
  • Back Material Neoprene 
  • Cut Clute 
  • Closure Type Wrist Strap 
  • Finger Style Full 
  • Thumb Style Wing 
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
5 Products
Compare /
Product #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
DNS860XXL
2XL

$53.60 / pair

Enter location to check availability
Catalog Page #  NA

Price $53.60 / pair

Technical Specs

  • Cuff Straight
  • Lining Thinsulate
  • Size 2XL
  • Color Black
  • Item Cold Protection Gloves
  • Palm Material Synthetic Leather
  • Palm Construction GripSkin(TM)
  • Back Material Neoprene
  • Cut Clute
  • Closure Type Wrist Strap
  • Finger Style Full
  • Thumb Style Wing
DNS860LLG
L

$53.60 / pair

Enter location to check availability
Catalog Page #  NA

Price $53.60 / pair

Technical Specs

  • Cuff Straight
  • Lining Thinsulate
  • Size L
  • Color Black
  • Item Cold Protection Gloves
  • Palm Material Synthetic Leather
  • Palm Construction GripSkin(TM)
  • Back Material Neoprene
  • Cut Clute
  • Closure Type Wrist Strap
  • Finger Style Full
  • Thumb Style Wing
DNS960LMED
M

$53.60 / pair

Enter location to check availability
Catalog Page #  NA

Price $53.60 / pair

Technical Specs

  • Cuff Straight
  • Lining Thinsulate
  • Size M
  • Color Black
  • Item Cold Protection Gloves
  • Palm Material Synthetic Leather
  • Palm Construction GripSkin(TM)
  • Back Material Neoprene
  • Cut Clute
  • Closure Type Wrist Strap
  • Finger Style Full
  • Thumb Style Wing
DNS860LSM
S

$53.60 / pair

Enter location to check availability
Catalog Page #  NA

Price $53.60 / pair

Technical Specs

  • Cuff Straight
  • Lining Thinsulate
  • Size S
  • Color Black
  • Item Cold Protection Gloves
  • Palm Material Synthetic Leather
  • Palm Construction GripSkin(TM)
  • Back Material Neoprene
  • Cut Clute
  • Closure Type Wrist Strap
  • Finger Style Full
  • Thumb Style Wing
DNS860LXLG
XL

$53.60 / pair

Enter location to check availability
Catalog Page #  NA

Price $53.60 / pair

Technical Specs

  • Cuff Straight
  • Lining Thinsulate
  • Size XL
  • Color Black
  • Item Cold Protection Gloves
  • Palm Material Synthetic Leather
  • Palm Construction GripSkin(TM)
  • Back Material Neoprene
  • Cut Clute
  • Closure Type Wrist Strap
  • Finger Style Full
  • Thumb Style Wing
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More