Skip Content

Rappelling Glove,M,Black,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Rappelling Glove, M, Black, PR

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6XZG8
  • Mfr. Model # DSX100MED
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # G0254
  • Shipping Weight 0.35 lbs.
Country of Origin Pakistan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provide dexterity, durability, and tactile touch with weapons and tools. Good for light rappelling without an overglove.

• Flash- and cut-resistant Kevlar® shell over etched leather treated with flame retardant
• Knuckles padded with flexible, lightweight Schoeller® Keprotec® for superior abrasion resistance
• Extended cuff with elasticized wrist and adjustable, removable nylon wrist straps
• Leather-reinforced fingertips
• Cuffed

View More

Technical Specs

  • Item Rappelling Glove
  • Size M
  • Color Black
  • Length 13"
  • Cuff Shirred
  • Palm Material Cowhide Leather
  • Back Material Kevlar(R)
  • Knuckle Padding Material Schoeller(R) Keprotec(R)
  • Cut-Resistant Material Kevlar(R)
  • Cut Clute
  • Thumb Style Straight
  • Finger Style Full Finger
  • Temp. Range 800 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.