Skip Content

 
Military Glove close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Military Glove

Technical Specs

  • Item Military Glove 
  • Color Black 
  • Length 13" 
  • Cuff Shirred 
  • Lining Unlined 
  • Palm Material Cowhide Leather 
  • Back Material Kevlar(R) 
  • Knuckle Padding Material CarbonTek(TM) 
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
DSO150HXXL
2XL

$85.55 / pair

Enter location to check availability
Catalog Page #  NA

Price $85.55 / pair

Technical Specs

  • Item Military Glove
  • Size 2XL
  • Color Black
  • Length 13"
  • Cuff Shirred
  • Lining Unlined
  • Palm Material Cowhide Leather
  • Back Material Kevlar(R)
  • Knuckle Padding Material CarbonTek(TM)
DSO150HLG
L

$85.55 / pair

Enter location to check availability
Catalog Page #  NA

Price $85.55 / pair

Technical Specs

  • Item Military Glove
  • Size L
  • Color Black
  • Length 13"
  • Cuff Shirred
  • Lining Unlined
  • Palm Material Cowhide Leather
  • Back Material Kevlar(R)
  • Knuckle Padding Material CarbonTek(TM)
DSO150HMED
M

$85.55 / pair

Enter location to check availability
Catalog Page #  NA

Price $85.55 / pair

Technical Specs

  • Item Military Glove
  • Size M
  • Color Black
  • Length 13"
  • Cuff Shirred
  • Lining Unlined
  • Palm Material Cowhide Leather
  • Back Material Kevlar(R)
  • Knuckle Padding Material CarbonTek(TM)
DSO150HXLG
XL

$85.55 / pair

Enter location to check availability
Catalog Page #  NA

Price $85.55 / pair

Technical Specs

  • Item Military Glove
  • Size XL
  • Color Black
  • Length 13"
  • Cuff Shirred
  • Lining Unlined
  • Palm Material Cowhide Leather
  • Back Material Kevlar(R)
  • Knuckle Padding Material CarbonTek(TM)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More