Skip Content

 
Leather Mechanics Gloves, Leather Palm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Leather Mechanics Gloves, Leather Palm

Technical Specs

  • Sub-Category Leather 
  • Color Black 
  • Size 2XL 
  • Palm Material Leather 
  • Back Material Neoprene/Mesh 
  • Finger Style Full 
  • Lining Unlined 
  • Knuckle Padding Material Neoprene/Mesh 
  • Item Mechanics Gloves 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
MX50XXL

$46.80 / pair

Enter location to check availability
Catalog Page #  NA

Price $46.80 / pair

Technical Specs

  • Sub-Category Leather
  • Color Black
  • Size 2XL
  • Palm Material Leather
  • Back Material Neoprene/Mesh
  • Finger Style Full
  • Lining Unlined
  • Knuckle Padding Material Neoprene/Mesh
  • Item Mechanics Gloves
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More