Skip Content

 
Leather Cold Protection Gloves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Leather Cold Protection Gloves


Technical Specs

  • Cuff Neoprene 
  • Lining Unlined 
  • Color Black 
  • Coating Finish Smooth 
  • Item Cold Protection Gloves 
  • Palm Material Leather 
  • Palm Construction Multi Layer 
  • Back Material Nylon 
  • Cut Gunn 
  • Finger Style Full 
  • Thumb Style Keystone 
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
5 Products
Compare /
Product #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
DZ9XXL
2XL

$65.90 / pair

Enter location to check availability
Catalog Page #  NA

Price $65.90 / pair

Technical Specs

  • Cuff Neoprene
  • Lining Unlined
  • Size 2XL
  • Color Black
  • Coating Finish Smooth
  • Item Cold Protection Gloves
  • Palm Material Leather
  • Palm Construction Multi Layer
  • Back Material Nylon
  • Cut Gunn
  • Finger Style Full
  • Thumb Style Keystone
DZ9LG
L

$65.90 / pair

Enter location to check availability
Catalog Page #  NA

Price $65.90 / pair

Technical Specs

  • Cuff Neoprene
  • Lining Unlined
  • Size L
  • Color Black
  • Coating Finish Smooth
  • Item Cold Protection Gloves
  • Palm Material Leather
  • Palm Construction Multi Layer
  • Back Material Nylon
  • Cut Gunn
  • Finger Style Full
  • Thumb Style Keystone
DZ9MED
M

$65.90 / pair

Enter location to check availability
Catalog Page #  NA

Price $65.90 / pair

Technical Specs

  • Cuff Neoprene
  • Lining Unlined
  • Size M
  • Color Black
  • Coating Finish Smooth
  • Item Cold Protection Gloves
  • Palm Material Leather
  • Palm Construction Multi Layer
  • Back Material Nylon
  • Cut Gunn
  • Finger Style Full
  • Thumb Style Keystone
DZ9SM
S

$65.90 / pair

Enter location to check availability
Catalog Page #  NA

Price $65.90 / pair

Technical Specs

  • Cuff Neoprene
  • Lining Unlined
  • Size S
  • Color Black
  • Coating Finish Smooth
  • Item Cold Protection Gloves
  • Palm Material Leather
  • Palm Construction Multi Layer
  • Back Material Nylon
  • Cut Gunn
  • Finger Style Full
  • Thumb Style Keystone
DZ9XLG
XL

$65.90 / pair

Enter location to check availability
Catalog Page #  NA

Price $65.90 / pair

Technical Specs

  • Cuff Neoprene
  • Lining Unlined
  • Size XL
  • Color Black
  • Coating Finish Smooth
  • Item Cold Protection Gloves
  • Palm Material Leather
  • Palm Construction Multi Layer
  • Back Material Nylon
  • Cut Gunn
  • Finger Style Full
  • Thumb Style Keystone
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More