Skip Content

Knee/Shin Pads,Non-Skid,PU Foam,1 Sz,1PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Knee/Shin Pads, Non-Skid, PU Foam, 1 Sz, 1PR

Price $80.45 / pair

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6UZE1
  • Mfr. Model # DNSG-B
  • UNSPSC # 46181505
  • Catalog Page # N/A
  • Shipping Weight 1.25 lbs.
Country of Origin PakistanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemKnee Pads w/Shin Guards
  • StyleNon-Skid
  • Cap MaterialNeoprene
  • Pad MaterialPolyurethane Foam
  • SizeOne Size Fits All
  • Closure TypeHook-and-Loop
  • ColorBlack
  • Number of Straps4
  • Strap MaterialElastic

Compliance and Restrictions

None

Details

Silent and form-fitting knee/shin guards feature durable neoprene outer shell with reinforced stitching throughout. Trion-X™ nonslip reinforced grip technology for maximum durability. Shock-absorbing 10mm foam with a second layer of polyurethane foam in knee pads for supreme comfort. Multiple adjustable elastic straps and hook-and-loop closures for a secure fit to various leg girths. Shin section has added exterior padded protection to deflect debris. Can be worn inside or outside of gear.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.