Skip Content

Knee Pads,Non-Skid,Polyurethane,1 Sz,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Knee Pads, Non-Skid, Polyurethane, 1 Sz, PR

Price $43.90 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6UZD9
  • Mfr. Model # DNKP-OD
  • UNSPSC # 46181505
  • Catalog Page # N/A
  • Shipping Weight 1.0 lbs.
Country of Origin Pakistan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Feature an innovative adjustment system for a more secure fit, and Trion-X™ textured nonslip grip surface for maximum durability. High-density closed-cell foam with a neoprene outer shell allows for a silent and comfortable design. Shock absorbing 10mm foam, plus a second layer of polyurethane foam for even greater comfort. Neoprene outer shell has reinforced stitching throughout. Adjustable elastic straps and hook-and-loop closures for a more secure fit. Can be worn on inside or outside of gear.

View More

Technical Specs

  • Item Knee Pads
  • Style Non-Skid
  • Cap Material Neoprene
  • Pad Material Polyurethane Foam
  • Size One Size Fits All
  • Closure Type Hook-and-Loop
  • Color Olive Drab
  • Number of Straps 2
  • Strap Material Elastic
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.