Skip Content

Knee Pads,Non-Skid,Neoprene,Gel,1 Sz,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Knee Pads, Non-Skid, Neoprene, Gel, 1 Sz, PR

Price $61.70 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6UZC6
  • Mfr. Model # DKX1-B
  • UNSPSC # 46181505
  • Catalog Page # N/A
  • Shipping Weight 1.35 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemKnee Pads
  • StyleNon-Skid
  • Cap MaterialTPU, Cordura(R) Nylon
  • Pad MaterialNeoprene, Gel, Gel Foam
  • SizeOne Size Fits All
  • Closure TypeHook-and-Loop
  • ColorBlack
  • Number of Straps2
  • Strap MaterialElastic
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Help protect knee from blunt force trauma and feature a combination of high- and low-density materials to deliver maximum cushioning and a contoured ergonomic shape for superior knee pad support. Heavy-duty, hard-shell composite cap has nonslip surface. Perforated breathable neoprene coated with silicon at the tops of the pads hug the leg above the knee. 1000 denier nylon Cordura® braces and protects the rest of the knee area. GEL and GEL foam center cores contain 2 types of shock-absorbing gels bonded together to absorb body weight and disperse it within the pad for greater comfort. Lining has AEGIS Microbe Shield® to help control bacteria and fungi that cause odor, staining, and material deterioration. Straps have reinforced rivets and silicone-coated strips to help prevent pads from slipping in motion.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.