Skip Content

Knee Pads,Hard,EVA,1 Sz Fits All,1PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Knee Pads, Hard, EVA, 1 Sz Fits All, 1PR

Price $38.75 / pair

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6UZC3
  • Mfr. Model # DKP-MC
  • UNSPSC # 46181505
  • Catalog Page # N/A
  • Shipping Weight 1.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemKnee Pads
  • StyleHard Shell
  • Cap MaterialTPU, Cordura(R) Nylon
  • Pad MaterialEVA Foam
  • SizeOne Size Fits All
  • Closure TypeHook-and-Loop
  • ColorMulti Camo
  • Number of Straps2
  • Strap MaterialElastic

Compliance and Restrictions

None

Details

Hard shell polyurethane thermoplastic nonslip knee caps and reinforced foam padding for greater shock absorption and comfort. High tenacity, air textured DuPont ™Ultra Cordura® nylon outer material for superior abrasion and tear resistance. 2 adjustable elastic straps with hook-and-loop closure and D-rings for a more secure fit. Grommets have a dull, nonreflective finish. Name tags on inside for personal identification. Washable.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.