Skip Content

FlexForce Hard Shell Control System, L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

FlexForce Hard Shell Control System, L

Price $969.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6UZE9
  • Mfr. Model # FX1LG
  • UNSPSC # 46151504
  • Catalog Page # N/A
  • Shipping Weight 19.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCrowd Control System
  • TypeModular, Hard Shell
  • SizeL
  • ColorBlack
  • MaterialFoam Padded
  • Closure TypeAdjustable Reinforced Hook and Loop
  • FeaturesFlexible Design, Mesh Lining
  • IncludesUpper Body and Shoulder Protector, Forearm Protector, Thigh and Groin Protector, Knee and Shin Guards, Removable Foot Protector, Gear Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Lightweight suits provide significant protection from blunt force trauma.
Upper Body and Shoulder Protection—Front and back panels have a hard shell and feature a unique Damascus® 3-panel flex design for greater mobility and comfort. Panels are steel riveted together and have Cordura® nylon connector straps with hook-and-loop closure. Polyester mesh lines the inside of the upper body and shoulder portion for greater comfort, breathability, and longer life. Reflective name plate ID labels can be attached to the front panel.
Forearm Protector—2-pc. hard Electrum XK8™ outer shell allows greater mobility to forearm and elbow. Protium™ foam covered with 420 denier Cordura nylon. Polyester mesh lines the inside for greater comfort and breathability.
Thigh and Groin Protector—Hard Electrum XK8™ outer shell on thigh and hip sections. Protium™ foam with 150 denier Cordura nylon on the outside. Polyester mesh lines the inside for greater comfort and breathability. Tailbone pad has an Electrum XK8 plastic plate laminated to the Protium™ foam. Groin section has an inner Electrum XK8™ shell with a Protium™ foam padding and mesh cover.
Knee and Shin Guards—Hard Electrum XK8™ knee caps with super nonslip grip. Hard shell Electrum XK8 shin plates have dull black finish to avoid reflection. Heavy-duty reinforced Protium™ foam padded nylon inner support. Inner support is riveted to the shin plates for longer life and durability. Removable adjustable foot guards.

• Electrum XK8™ shell and shock-absorbing Protium™ foam construction
• Easy to adjust with durable nylon straps, hook-and-loop closures, and quick connect clips


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about thatguy is loaded.
Additional information about thatguy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, this product is available for purchase to all of Grainger customers. If you need further assistance, please contact us at 800-323-0620.
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-30T09:26:58.641-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6UZE9, prod, sort_default
1 of 1
  • 2015-05-30T09:26:58.643-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6UZE9, prod, sort_default
1 of 1