Skip Content

Cold Protection Gloves,XL,Black,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cold Protection Gloves, XL, Black, PR

DAMASCUS

Price: $63.35 / pair

Please sign in or register to access lists

  • Item # 6XZH5
  • Mfr. Model # DZ9XLG
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # G0249
  • Shipping Weight 0.45 lbs.
Country of Origin PakistanCountry of Origin is subject to change.

Technical Specs

  • ItemCold Protection Gloves
  • CuffNeoprene
  • LiningUnlined
  • SizeXL
  • ColorBlack
  • Palm MaterialLeather
  • Palm ConstructionMulti Layer
  • Back MaterialNylon
  • Coating FinishSmooth
  • Knuckle Padding MaterialNylon
  • CutGunn
  • Finger StyleFull
  • Thumb StyleKeystone
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Multilayer system keeps hands warm in subzero temps. Performance articulated, precurved design fits comfortably.

• Full leather palm
• Water-resistant Spandura™ backs with nylon Lycra® stretch panels
• Neoprene wrist with hook and loop adjustable closure
Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.