Skip Content

Pneumatic Hydraulic Press,1 Ton close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pneumatic Hydraulic Press, 1 Ton

Price $6,124.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 40F073
  • Mfr. Model # 901220
  • UNSPSC # 27121502
  • Catalog Page # N/A
  • Shipping Weight 195.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Dake® pneumatic arbor press features nonrotating, double-acting rams to eliminate guide pins on most tooling. The dual-palm push buttons must be engaged before the ram will move and cannot be mechanically bypassed. It features adjustable ram speed, pressure, and stroke.

View More

Technical Specs

  • Item Hydraulic Press
  • Force in Tons 1
  • Table Work Surface (In.) 9 x 8
  • Max. Work Height (In.) 8
  • Ram Dimensions (In.) 1-1/4 x 1-1/4
  • Height (In.) 35
  • Width (In.) 15-3/4
  • Base Size (In.) 8 x 15-3/4
  • Construction Heavy Duty, H-Frame
  • Features Cast Iron Frame with 1 Ton Capacity, Fixed Cylinder, Pneumatic Pump
  • Includes Dual-palm Push Buttons
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.