Skip Content

Hydraulic Press,10 t,Manual Pump, 60 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hydraulic Press, 10 t, Manual Pump, 60 In

Price $720.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 40F054
  • Mfr. Model # 972210
  • UNSPSC # 27121502
  • Catalog Page # 910
  • Shipping Weight 225.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Dake® Utility H-Frame features a fast, efficient, single-speed hand pump, and a large dia. single-acting polished piston with a convenient top-mounted gauge. The cylinder can be relocated to the right or left. Table is adjustable.

View More

Technical Specs

  • Item Hydraulic Press
  • Frame Capacity 10 t
  • Frame Type H Frame
  • Cylinder Fixed
  • Cylinder Type Single Action
  • Cylinder Stroke 6"
  • Ram Travel 10"
  • Strokes to Extend Piston 1 In 26
  • Pump Handle Effort @ Rated Capacity (Lb.) 25 lb.
  • Base Length 24"
  • Base Width 28"
  • Reservoir Capacity 24 oz.
  • Pump Mfr. No. 301121
  • Pump Type Manual
  • Total Height 60"
  • Total Width 28"
  • Working Height 60"
  • Working Width 28"
  • Overall Height 60"
  • Height with Screw Extension 60"
  • Features Bolted Channel Iron Frame, Economical
  • Application Pressing, Straightening, Bending, Forming, Punching, Staking and Clamping
  • Includes Combination Table Plates and V-block
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.