Skip Content

Hydraulic Press,70 t,Electric Pump close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hydraulic Press, 70 t, Electric Pump

Price $18,848.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 40F049
  • Mfr. Model # 972004
  • UNSPSC # 27121502
  • Catalog Page # N/A
  • Shipping Weight 1595.0 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Dake® 3-phase Dura Press features doubleacting cylinders that are designed with 5-part oil seals for smooth operation. The ram has lifting eyes that attach a chain to hydraulically move the table, offering rapid advance of the ram to the workpiece. Speed shifts automatically when contact is made.

View More

Technical Specs

  • Item Hydraulic Press
  • Frame Capacity 70 t
  • Frame Type H Frame
  • Cylinder Fixed
  • Cylinder Type Double Action
  • Cylinder Stroke 19"
  • Ram Travel 6-1/4"
  • Base Length 63"
  • Base Width 27"
  • Reservoir Capacity 10-1/2 gal.
  • Pump Rexroth
  • Pump Type Electric
  • Total Height 88"
  • Total Width 27"
  • Working Height 88"
  • Working Width 27"
  • Overall Height 88"
  • Height with Screw Extension 88"
  • Features Heavy Duty, Welded Steel Plate Frame
  • Application Pressing, Straightening, Bending, Forming, Punching, Staking and Clamping
  • Includes Table Plates, V Blocks and Flat Ram Nose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.