Skip Content

Horizontal Automatic Band Saw,3 PH,10 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Horizontal Automatic Band Saw, 3 PH, 10 In

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 40F120
  • Mfr. Model # 983102-2
  • UNSPSC # 27112709
  • Catalog Page # N/A
  • Shipping Weight 2645.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Horizontal Automatic Band Saw
  • Cutting Capacity Rectangle 7" x 12"
  • Cutting Capacity Round 10"
  • Cutting Capacity Square 10"
  • Voltage 230/460
  • HP 3
  • Speeds 88/130/177/223/262 fpm
  • Max. Thickness of Cut 10"
  • Miter Capacity 45 Degrees
  • Max. Blade Length 150"
  • Max. Blade Width 1"
  • Blade Thickness .035"
  • Overall Height 59"
  • Overall Width 153"
  • Overall Depth 76"
  • Cutting Angle 90 to 45
  • RPM 1730
  • Amps AC 20.0
  • Phase 3
  • Hz 60
  • Features Cast Iron Saw Frame And Vise To Eliminate Vibration
  • Blade Wheels Dia. 16"
  • Min. Blade Length 150"
  • Min. Blade Width 1"
  • Includes Quick Set Locking Vise, Hydraulically Regulated Head Decent Speed, CE Certified Electrical Controls Includes Low Voltage Controls, Thermo Overload, And Low Voltage Coil, Recirculating Coolant System, Stock Stop, And Multimode Feature
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.