Skip Content

Gravity Feed Band Saw,HP 1,110 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Gravity Feed Band Saw, HP 1,110 V

Price $7,795.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 40F121
  • Mfr. Model # 988040
  • UNSPSC # 27112709
  • Catalog Page # 943
  • Shipping Weight 810.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This metal-cutting vertical band saw features gravity feed, variable feed rate system, low voltage controls, and enclosed guarding.

View More

Technical Specs

  • Item Gravity Feed Vertical Band Saw
  • Cutting Capacity Rectangle 14-1/2" x 9"
  • Cutting Capacity Round 14-1/2"
  • Cutting Capacity Square 14-1/2"
  • Voltage 110
  • HP 1
  • Speeds 70 to 540 fpm
  • Max. Thickness of Cut 14-1/2"
  • Max. Blade Length 120"
  • Max. Blade Width 3/4"
  • Blade Thickness .035"
  • Overall Height 66"
  • Overall Width 40"
  • Overall Depth 29"
  • RPM 1725
  • Amps AC 16.0
  • Phase 1
  • Hz 60
  • Features The Blade Feeds Into The Material By Gravity, Which Allows For Hands Free Operation
  • Table Dimensions 29" x 18"
  • Blade Wheels Dia. 14"
  • Min. Blade Length 120"
  • Min. Blade Width 1/4"
  • Includes C Clamp Assembly and One Standard Blade (Casters Not Included)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.