Skip Content

1 Motor HP Floor Drill Press, 110 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1 Motor HP Floor Drill Press, 110

Price $2,973.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 40F113
  • Mfr. Model # 977600-1
  • UNSPSC # 27112703
  • Catalog Page # N/A
  • Shipping Weight 397.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This medium-duty, Dake drill press features a cast-iron head, adjustable depth stop, locking handle hub, quick belt tension release, and CE safety electrical package. It can be used in maintenance shops and industrial applications.

View More

Technical Specs

  • Item Floor Drill Press
  • Drive Type Belt
  • Swing 18"
  • Voltage 110
  • Motor HP 1
  • Chuck Size 5/8"
  • Number of Speeds 9
  • Spindle Speed 270 to 2000
  • Capacity Steel 1"
  • Capacity Cast Iron 1"
  • Spindle Taper 3MT
  • Spindle Travel 5"
  • Base Size 23-5/8" x 15"
  • Table Work Surface 13-3/4" x 13-3/4"
  • Amps AC 14
  • Hz 60
  • Phase 1
  • Includes Keyed Chuck, Plexiglas Chip, Chuck Guard, Drift
  • Table Slot Size 5/8"
  • Column Dia. 3-5/8"
  • Max. Spindle To Base 49-1/4"
  • Quill Dia. 2-1/2"
  • Spindle to Table 28-3/8"
  • Overall Width 15"
  • Overall Depth 23-5/8"
  • Overall Height 71"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.