Skip Content

Arbor Press,3 Tons close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Arbor Press, 3 Tons

DAKE CORPORATION

Price: $3,814.00 / each

Please sign in or register to access lists

Check Availability
Product ships within 5 business days from supplier
  • Item # 40F024
  • Mfr. Model # 902003
  • UNSPSC # 23171622
  • Catalog Page # N/A
  • Shipping Weight 425.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemArbor Press
  • Force in Tons3
  • Force Range (Lbs.)0 to 6000
  • Swing (In.)17.5
  • Table Work Surface (In.)6-3/4 x 8.5
  • Anvil Dia. Work Area (In.)7-7/8
  • Range of Slot Widths (In.)5/8 - 1.5
  • Max. Work Height (In.)12
  • Ram Dimensions (In.)1-1/4 x 1-1/4 x 24.5
  • Height (In.)24-3/8
  • Width (In.)8-1/4
  • Depth (In.)37-1/4
  • Base Size (In.)8-1/4 x 37-1/4
  • ConstructionMachined Gray Iron Cast Frame With Heat Treated And Ground Spindle, Heat Treated Ram, And Machined Table Plate
  • FeaturesRatchet Device Permits Lever To Be Used In Most Convenient Position, Hand Wheel Advanced Ram To Work Quickly, And Counterweight Returns Lever Quickly After Down Stroke
  • IncludesFixed Table And Friction Brake
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Use where consistent application of force is required, such as broaching or pressing of large items. Has counterweight for rapid handle return and a quick ram advance via the side-mounted handwheel. Rotating table has 4 slots.

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.